Shop All Portable & Inverter Generators
Briggs & Stratton
Portable Generator, Gasoline, 3,500 W Rated, 4,375 W Surge, Recoil Start, 120V AC, 29 A
Mfr # 30736
Zoro # G5079015
product price: $723.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$723.99
Free 30-Day Returns
Key Features
- Engine Brand Briggs and Stratton
- Generator Engine Brand Briggs and Stratton
- Fuel Type Gasoline
- Generator Fuel Type Gasoline
- Surge Watts 4,375 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 30736
- Zoro # G5079015
- UPC # 011675306724
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 25" |
Generator Height | 23" |
Length (Straight Wireway) | 25 in |
Overall Length | 25 1/2 in |
Overall Height | 21 3/8 in |
Wheel Size | 7 in |
Overall Width | 21 1/8 in |
Width | 22" |
Description
Portable Generator, Carbon Monoxide Protection Carbon Monoxide Shutdown, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 3,500 W, Starting Wattage - Gasoline/Diesel 4,375 W, Rated Voltage 120V AC, Rated Current @ 120V AC - Gasoline/Diesel 29 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 8 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Briggs and Stratton, Outlets Included 5-20R Duplex, TT-30R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black (9965)
- BRYANT IEC Pin and Sleeve Device, Back Box, For 60A 1 1/4" NPT Hub, Angled, Mounting Screws, Cast Aluminum (BB601WA)
- ABB Conduit Body Cover, 3/4 in., Clip On (270S)
- TAYMAC Electrical Box Cover, 1 Gang, PVC (MW2570W)
- DAYTON Portable Generator, Gasoline, 7,200 W Rated, 13,400 W Surge, Electric, Recoil Start, 120/240V AC (GEN-8000-0GRE)
- CRAFTSMAN Portable and Inverter Generator, 1,700 W Rated, 2,200 W Surge, 14.1 A A (C001002)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- GENERAC Portable Generator, Gasoline, 15,500 W Rated, 19,300 W Surge, Electric Start, 120/240V AC (7705)
- DAYTON Portable Generator, Gasoline, 5,000 W Rated, 9,630 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0GH0)
- MILWAUKEE TOOL Portable and Inverter Generator, Battery Powered, 1,800 W Rated, 3,600 W Surge, Recoil Start, 15 A (MXF002-2XC, MXFCP203)
- SIMPSON Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 20/30 A (SPG3645)
- Briggs & Stratton Portable & Inverter Generators