Shop All Portable & Inverter Generators
This Product is Discontinued
Briggs & Stratton
Portable Generator, Gasoline, 1700 Rated, 2200 Surge, Recoil Start, 120VAC (Discontinued)
Mfr # BRG030651
Zoro # G8858849
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Engine Brand Briggs and Stratton
- Generator Fuel Type Gasoline
- Generator Rated Watts 1700
- Surge Watts 2200
- Generator Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # BRG030651
- Zoro # G8858849
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 21" |
Width | 12-1/2" |
Details
Generator Engine Brand | Briggs and Stratton |
Item | Portable Generator |
Generator Fuel Type | Gasoline |
Generator Rated Watts | 1700 |
Surge Watts | 2200 |
Generator Voltage | 120VAC |
Generator Starter Type | Recoil |
Generator Run Time @ 1/2 Load | 5 hr. |
Fuel Tank Capacity | 1 gal. |
Full Power Switch | Yes |
Portable Generator Technology | Inverter |
Run Time @ Full Load | 3 hr. |
Run Time Hour Meter | No |
Description
Briggs/Stratton 2200 Watt Invertor,030
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.