Shop All Portable & Inverter Generators
This Product is Discontinued
Briggs & Stratton
Portable Generator, 8000 Rated, 10,000 Surge, 66.6/33.3 A (Discontinued)
Mfr # 30742
Zoro # G2726993
Item requires special delivery charges. A $124.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Generator Engine Brand Briggs and Stratton
- Generator Fuel Type Gasoline
- Generator Rated Watts 8000
- Surge Watts 10,000
- Generator Voltage 120/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briggs & Stratton
- MFR # 30742
- Zoro # G2726993
- UPC # 011675306793
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 29-1/4" |
Length | 28-23/64" |
Width | 30-33/64" |
Length (Straight Wireway) | 28 3/8 in |
Description
Portable Generator, CARB Compliant No, Parallel Configuration Capable No, Fuel Tank Capacity 7.5 gal, Engine Displacement 420 cc, Engine Alternator Brush, Full Power Switch No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.