Shop All Generator & Power Inverter Accessories
Briggs & Stratton
Parallel Cable Kit, Plastic, 8 ft.
Mfr # 6278
Zoro # G0515089
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Standards CSA
- Function Connects Two Inverters
- Connector End L5-30 Adapter
- Plug End Custom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 6278
- Zoro # G0515089
- UPC # 011675062781
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Cord Length | 55 in |
Details
Item | Parallel Cable Kit |
Material | Plastic |
Standards | CSA |
Function | Connects Two Inverters |
Connector End | L5-30 Adapter |
Plug End | Custom |
Product Type | Inverter Parallel Kit |
Current Rating | 30 A |
Rated Voltage | 120V AC |
Outlets Included | 120V/30A RV, 120V/30A Twist Lock |
Model Number | 6278 |
Description
Parallel Cable Kit, Cord Length 55 in, Rated Voltage 120V AC, Outlets Included 120V/30A RV, 120V/30A Twist Lock, Product Type Inverter Parallel Kit, Current Rating 30 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CVR-J-60030)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- GENERAC Emergency Stop for Diesel Generator (6510)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- ARCON 50 ft. 30 A Extension Generator Power Cord with Handle (ARC-11534)
- CHAMPION POWER EQUIPMENT Generator Wheel Kit, For Generator (40065)
- SOUTHWIRE Cep 100 ft. Extension Cord 10/5 (1051)
- FROST KING 0.1 in. H X 7.2 in. W X 144 in. L Green Plastic A Automatic Drain Away (DE300)
- Briggs & Stratton Generator & Power Inverter Accessories