Shop All Power Inverters
This Product is Discontinued
Briggs & Stratton
Inverter Generator, Modified Sine Wave, 2400W Peak, 3 Outlets (Discontinued)
Mfr # 30758
Zoro # G3996298
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 2400W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 10 to 15V DC
- Inverter Output Voltage 120V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 30758
- Zoro # G3996298
- UPC # 011675307585
- Country of Origin China
- Category Power Inverters
Dimensions
Width | 14 3/16 in |
Depth | 22.40 in |
Height | 19.70 in |
Length | 20 in |
Generator Height | 17 13/32 in |
Description
Inverter Generator, CARB Compliant Yes, Parallel Configuration Capable Yes, Fuel Tank Capacity 1 gal, Engine Displacement 79 cc, Engine Alternator Brushless
Restrictions
- WARNING: This product can expose you to chemicals including Gasoline engine exhaust (inactive), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.