Shop All Air Impact Wrenches
This Product is Discontinued
Briggs & Stratton
Heavy Duty Impact Wrench, 1/2 " (Discontinued)
Mfr # 6381-00
Zoro # G5563181
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4"
- Duty Heavy Duty
- Free Speed 7,000 rpm
- Handle Type Rubber Grip Handle
- Max. Torque 500 ft.-lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briggs & Stratton
- MFR # 6381-00
- Zoro # G5563181
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" |
Duty | Heavy Duty |
Free Speed | 7,000 rpm |
Handle Type | Rubber Grip Handle |
Max. Torque | 500 ft.-lb. |
Item | Heavy Duty Impact Wrench,1/2 " |
Description
Heavy Duty Impact Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.