Shop All Gasoline Engines
Briggs & Stratton
Gasoline Engine, 9.5 lb.-ft. Gross Torque, Series: 900
Mfr # 130G32-0244-F1
Zoro # G6180901
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Cycle
- Gross Torque 9.5 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 5/8
- Shaft Length (In.) 2 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 130G32-0244-F1
- Zoro # G6180901
- UPC # 047282758045
- Country of Origin China
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 5/8 |
Shaft Length (In.) | 2 27/64 in |
Overall Width (In.) | 15.5469 in |
PTO Shaft Dia. (In.) | 0.62 in |
PTO Shaft Length (In.) | 2.42 in |
Overall Height (In.) | 15.1875 in |
Shaft Height (In.) | 4.1563 in |
Overall Depth Facing PTO (In.) | 10.1406 in |
Overall Depth (In.) | 10.1406 in |
PTO Shaft Height (In.) | 4.17 in |
Shaft Diameter | 5/8 in |
Shaft Length | 2 7/16 in |
Overall Depth Facing PTO | 10 1/8 in |
Shaft Height | 4 3/16 in |
Overall Depth | 10 1/8 in |
PTO Shaft Diameter | 5/8 in |
PTO Shaft Length | 2 7/16 in |
Overall Height | 15 3/16 in |
PTO Shaft Height | 4 3/16 in |
Overall Width | 15 9/16 in |
Description
Gasoline Engine, Engine Series XR Professional Series, Gross Torque 9.5 lb-ft, Horsepower 6.5 hp, Shaft Orientation Horizontal, Shaft Configuration Threaded 5/8 In.-18, Shaft Diameter 5/8 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,800 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 208 cc, Fuel Tank Capacity 3 qt, Engine Cycle 4-Cycle, Net Torque 9.50 @ 2600 RPM, Overall Depth 10 1/8 in, Overall Depth Facing PTO 10 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOWISE EcoWise 82123 3 x 6 x 9 in. Yoga Block; kiwi (82123)
- MTD Spindle Asm-Fab De (918-05125)
- GERSON TACK CLOTH TR12 GOLD 20x16 (12/BX) (GE020002G)
- BENS Repellant, Pump, Home/Field, PK12 (0006-7185)
- BRIGGS & STRATTON Gas Engine, 3750 rpm, 2.51 in. Shaft L (19N132-0051-F1)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 1" dia. Shaft (44S977-0032-G1)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1035-F1)
- BRIGGS & STRATTON Gasoline Engine, 7.2 lb.-ft. Gross Torque (104M02-0197-F1)
- BRIGGS & STRATTON Gasoline Engine, 4 Cycle, 18 HP, Horizontal (356447-0080-G1)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1036-F1)
- FOUR SEASONS John Deere Blower Motor, 35417 (35417)
- Briggs & Stratton Gasoline Engines