Shop All Gasoline Engines
Briggs & Stratton
Gasoline Engine, 5.5 lb.-ft., Gross Torque
Mfr # 083132-1036-F1
Zoro # G7537196
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-CARB Compliant
- HP 4.2 hp
- Gross Torque 5.5 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 083132-1036-F1
- Zoro # G7537196
- UPC # 024847867091
- Country of Origin China
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 5/8 |
Shaft Length (In.) | 2 27/64 in |
Overall Height (In.) | 12.6 in |
PTO Shaft Length (In.) | 2.421 in |
Overall Width (In.) | 13.53 in |
PTO Shaft Height (In.) | 4.17 in |
PTO Shaft Dia. (In.) | 0.625 in |
Shaft Height (In.) | 4.17 in |
Overall Depth (In.) | 11 in |
Overall Depth Facing PTO (In.) | 6.9 in |
Overall Height | 12 5/8 in |
Overall Width | 13 1/2 in |
Shaft Length | 2 7/16 in |
Shaft Diameter | 5/8 in |
PTO Shaft Length | 2 7/16 in |
Shaft Height | 4 3/16 in |
PTO Shaft Height | 4 3/16 in |
Overall Depth | 11 in |
Overall Depth Facing PTO | 6 7/8 in |
PTO Shaft Diameter | 5/8 in |
Description
Gasoline Engine, Engine Series XR Professional Series, Gross Torque 5.5 lb-ft, Horsepower 4.2 hp, Shaft Orientation Horizontal, Shaft Configuration 5/8 In. Threaded, Shaft Diameter 5/8 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 4,000 RPM, Muffler Yes, CARB Compliant CARB Non-Compliant, Engine Brand Briggs and Stratton, Engine Displacement 127 cc, Fuel Tank Capacity 2 qt, Engine Cycle 4-Cycle, Overall Depth 11 in, Overall Depth Facing PTO 6 7/8 in, Overall H Facing PTO 12 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Oil Drain (24 755 133-S)
- MTD Seal-Oil Valve St (KM-92049-7001)
- BRIGGS & STRATTON Gasket (5 of 270511) (4169)
- OREGON Mower Blade (396-731)
- BRIGGS & STRATTON Gasoline Engine, 7.2 lb.-ft. Gross Torque (104M02-0197-F1)
- BRIGGS & STRATTON Gas Engine, 17.5HP, 3300 RPM, Vertcl Shaft (31R907-0007-G1)
- BRIGGS & STRATTON Engine, Gas, 5.9 HP, gr. Torque 9.5 ft.-lb. (130G32-0022-F1)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 1" dia. Shaft (44S977-0032-G1)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque (13R232-0021-F1)
- BRIGGS & STRATTON Gasoline Engine, 10 HP, Horizontal Shaft (19L232-0036-F1)
- KOHLER Gas Engine, OHV, 6.5 HP (PA-RH265-3103)
- Briggs & Stratton Gasoline Engines