Shop All Gasoline Engines
Briggs & Stratton
Gasoline Engine, 4-CYCLE, 25 HP
Mfr # 44S977-0033-G1
Zoro # G6255081
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 cycle
- HP 25 hp
- Shaft Orientation Vertical
- Shaft Dia. (In.) 1-1/8
- Shaft Length (In.) 4 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 44S977-0033-G1
- Zoro # G6255081
- UPC # 047282113615
- Country of Origin United States
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1-1/8 |
Shaft Length (In.) | 4 19/64 in |
Overall Depth (In.) | 18.81 in |
Overall Width (In.) | 17.9 in |
PTO Shaft Dia. (In.) | 1.125 in |
Overall Height (In.) | 14.96 in |
Overall Depth Facing PTO (In.) | 18.81 in |
PTO Shaft Length (In.) | 4.29 in |
Overall Depth Facing PTO | 18 13/16 in |
Overall Depth | 18 13/16 in |
Shaft Length | 4 5/16 in |
Overall Height | 14 15/16 in |
Shaft Diameter | 1 1/8 in |
Overall Width | 17 7/8 in |
PTO Shaft Diameter | 1 1/8 in |
PTO Shaft Length | 4 5/16 in |
Description
Gasoline Engine, Engine Series Professional Series(TM), Gross Torque Not Applicable, Horsepower 25 hp, Shaft Orientation Vertical, Shaft Configuration 1/4 In., Drilled 1 1/8 In. x 4 19/64 In., Keyway, Tapped 7/16 In.-20, Shaft Diameter 1 1/8 in, Shaft Length 4 5/16 in, Start Type Electric, Maximum Speed 3,300 RPM, Muffler No, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 724 cc, Engine Cycle 4-Cycle, Overall Depth 18 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo O-Ring 0062291 (00-62-291)
- ZORO SELECT Rail End Cup, Aluminum, 1-5/8 In Dia. (4LVJ5)
- WINEGARD Winegard RP-3000 Elevating Gear (RP-3000)
- BIRCHWOOD CASEY Bronze Bore Brush, 30-30/308/30-06/7.62m (BC-41247)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque, Series: 900 (130G32-0244-F1)
- BRIGGS & STRATTON Gasoline Engine, 7.2 lb.-ft. Gross Torque (104M02-0197-F1)
- BRIGGS & STRATTON Gas Engine, 17.5HP, 3300 RPM, Vertcl Shaft (31R907-0007-G1)
- BRIGGS & STRATTON Gas Engine, 3750 rpm, 2.51 in. Shaft L (19N132-0051-F1)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1036-F1)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1035-F1)
- FOUR SEASONS John Deere Blower Motor, 35417 (35417)
- Briggs & Stratton Gasoline Engines