Shop All Gasoline Engines
Briggs & Stratton
Gasoline Engine, 10 HP, Horizontal Shaft
Mfr # 19L232-0036-F1
Zoro # G5992427
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 10 hp
- Gross Torque 12.7 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 1
- Shaft Length (In.) 2 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briggs & Stratton
- MFR # 19L232-0036-F1
- Zoro # G5992427
- UPC # 024847188738
- Country of Origin China
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 2 49/64 in |
PTO Shaft Height (In.) | 4.17 in |
Shaft Height (In.) | 4.17 in |
PTO Shaft Dia. (In.) | 1.0 in |
Overall Depth Facing PTO (In.) | 19.6 in |
Overall Height (In.) | 13.6 in |
PTO Shaft Length (In.) | 2.906 in |
Overall Depth (In.) | 19.6 in |
Overall Width (In.) | 16.6 in |
Overall Width | 16 5/8 in |
Overall Height | 13 5/8 in |
Shaft Diameter | 1 in |
PTO Shaft Diameter | 1 in |
Shaft Height | 4 3/16 in |
Overall Depth Facing PTO | 19 5/8 in |
Overall Depth | 19 5/8 in |
Shaft Length | 2 3/4 in |
PTO Shaft Length | 2 7/8 in |
PTO Shaft Height | 4 3/16 in |
Description
Gasoline Engine, Engine Series Vanguard, Gross Torque 12.7 lb-ft, Horsepower 10 hp, Shaft Orientation Horizontal, Shaft Configuration 1/4 In. Keyway, Tapped 3/8 In.-24, Shaft Diameter 1 in, Shaft Length 2 3/4 in, Start Type Recoil, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 305 cc, Fuel Tank Capacity 3.6 qt, Engine Cycle 4-Cycle, Overall Depth 19 5/8 in, Overall Depth Facing PTO 19 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO 570 Series X-Flow 6 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54743)
- PET ADOBE Pet Adobe Cat Tree House, Multi-Level, Scratching Posts, Condos, and Perches, 50-inches Tall, White (311020WIK)
- NYLABONE Power Chew Original Chew Toy Reg (NR102P)
- FIMCO Nylon Sprayer Hose Cap, 3/4 In. (5046132)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1035-F1)
- BRIGGS & STRATTON Gasoline Engine, 18 HP, 1-1/8" Shaft dia. (356447-0051-G1)
- BRIGGS & STRATTON Gas Engine, 3750 rpm, 2.51 in. Shaft L (19N132-0051-F1)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque, Series: 900 (130G32-0244-F1)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 1" dia. Shaft (44S977-0032-G1)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1036-F1)
- STENS New Ignition Coil For Ch742 And Cv742 24 584 176-S (055-164)
- Briggs & Stratton Gasoline Engines