Shop All Other Small Engine Parts
Briggs & Stratton
Gas Engine, 3750 rpm, 3.48 in. Shaft L
Mfr # 19N132-0019-F1
Zoro # G9410256
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Low Oil Sensor, Metal Tank
- Start Recoil
- Function General Purpose
- Maintenance Frequency Change Oil After 5 Hour Break In Period, and Then After 100 Hour or Annually, Whichever Comes First, Change/Clean Filter and Precleaner Every 25 Hour or Annually, Inspect Muffler and Spark Arrester Every 50 Hour, Replace Air Filter, Spark Plug and Oil Annually, Use Briggs Fuel Treatment to Avoid Carburetion Issues Caused By Stale Fuel
- Features Cast Iron Cylinder Sleeve for Extended Life
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 19N132-0019-F1
- Zoro # G9410256
- UPC # 472820378674
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Overall Depth Facing PTO (In.) | 11 in |
Overall Height (In.) | 16.5 in |
Overall Width (In.) | 17 in |
PTO Shaft Length (In.) | 3.48 in |
PTO Shaft Height (In.) | 5.25 in |
Shaft Length (In.) | 3 31/64 in |
Shaft Height (In.) | 5.25 in |
PTO Shaft Dia. (In.) | 1.0 in |
Shaft Dia. (In.) | 1 |
Overall Depth (In.) | 11 in |
Overall Width | 17 in |
Overall Height | 16 1/2 in |
Overall Depth | 11 in |
Overall Depth Facing PTO | 11 in |
Shaft Diameter | 1 in |
PTO Shaft Height | 5 1/4 in |
PTO Shaft Length | 3 1/2 in |
Shaft Height | 5 1/4 in |
PTO Shaft Diameter | 1 in |
Shaft Length | 3 1/2 in |
Description
Gasoline Engine, Engine Series XR Professional Series, Gross Torque 14.5 lb-ft, Horsepower 10 hp, Shaft Orientation Horizontal, Shaft Configuration Keyed 1/4 In., Tapped 7/16 In.-20, Shaft Diameter 1 in, Shaft Length 3 1/2 in, Start Type Recoil, Maximum Speed 3,750 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 305 cc, Fuel Tank Capacity 3.2 qt, Engine Cycle 4-Cycle, Overall Depth 11 in, Overall Depth Facing PTO 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Field Rake, 72"W, 66" Blue Handle (12072)
- PERFECTPITCH 10 in. Residental Swimming Pool Floor and Wall Cleaning Bristle Brush Head (PE72710)
- RED STAR Round Garden/Patio Table (FM 0810)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1620-A)
- BRIGGS & STRATTON STUD-ROCKER ARM (797441)
- BRIGGS & STRATTON Counterweight Link (793242)
- BRIGGS & STRATTON Starter Rope (695002)
- BRIGGS & STRATTON Pre-Cleaner (6 of 272490S) (4111)
- BRIGGS & STRATTON Intake Valve (296677)
- BRIGGS & STRATTON Muffler (494585)
- KOHLER Kit Oil Cooler Hose (24 326 128-S)
- Briggs & Stratton Other Small Engine Parts