Shop All Other Small Engine Parts
Briggs & Stratton
Gas Engine, 3750 rpm, 2.77 in. Shaft L
Mfr # 19N132-0055-F1
Zoro # G9410247
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Low Oil Sensor, Metal Tank
- Overall Width (In.) 17 in
- Function General Purpose
- Shaft Key (In.) 1/4 in
- Agency Compliance ASE J1940, CARB, EPA, Meets all Consumer Protection Agency Labeling Guidelines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 19N132-0055-F1
- Zoro # G9410247
- UPC # 472820380172
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Overall Width (In.) | 17 in |
PTO Shaft Dia. (In.) | 1.0 in |
Shaft Height (In.) | 5.25 in |
Overall Depth Facing PTO (In.) | 11 in |
Shaft Dia. (In.) | 1 |
PTO Shaft Length (In.) | 2.77 in |
Overall Depth (In.) | 11 in |
PTO Shaft Height (In.) | 5.25 in |
Shaft Length (In.) | 2 49/64 in |
Overall Height (In.) | 16.5 in |
Overall Height | 16 1/2 in |
Overall Width | 17 in |
PTO Shaft Length | 2 3/4 in |
PTO Shaft Height | 5 1/4 in |
Overall Depth Facing PTO | 11 in |
PTO Shaft Diameter | 1 in |
Shaft Length | 2 3/4 in |
Shaft Diameter | 1 in |
Overall Depth | 11 in |
Shaft Height | 5 1/4 in |
Description
Gasoline Engine, Engine Series XR Professional Series, Gross Torque 14.5 lb-ft, Horsepower 10 hp, Shaft Orientation Horizontal, Shaft Configuration Keyed 1/4 In., Tapped 3/8 In.-24, Shaft Diameter 1 in, Shaft Length 2 3/4 in, Start Type Recoil, Maximum Speed 3,750 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 305 cc, Fuel Tank Capacity 3.2 qt, Engine Cycle 4-Cycle, Overall Depth 11 in, Overall Depth Facing PTO 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-10X10)
- GRILL MARK EZ Stainless Steel Chicken Leg/Wing Hanger 13.75 in. L X 5 in. W 1 pk (06120ACE)
- RV SAFE RV CO / PROPANE GAS ALARM, 2-WIRE, WHITE (RVCOLP-2W)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x18 ZN Cane Bolt (N177-196)
- BRIGGS & STRATTON FAN-FLYWHEEL (791236)
- BRIGGS & STRATTON SCREW (699200)
- BRIGGS & STRATTON Switch, Manual Start (7011853YP)
- BRIGGS & STRATTON FUEL PUMP BODY (691896)
- BRIGGS & STRATTON Pre-Cleaner (5 of 272403S) (4142)
- BRIGGS & STRATTON Flywheel (590421)
- TECUMSEH Dipstick (35941)
- Briggs & Stratton Other Small Engine Parts