Shop All Gasoline Engines
Briggs & Stratton
Gas Engine, 3750 rpm, 2.51 in. Shaft L
Mfr # 19N132-0051-F1
Zoro # G0313708
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 cycle
- Gross Torque 14.5 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 3/4
- Shaft Length (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 19N132-0051-F1
- Zoro # G0313708
- UPC # 472820379114
- Country of Origin United States
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 3/4 |
Shaft Length (In.) | 2 1/2 in |
Overall Depth Facing PTO (In.) | 11 in |
Shaft Height (In.) | 5.25 in |
Overall Depth (In.) | 11 in |
PTO Shaft Height (In.) | 5.25 in |
PTO Shaft Length (In.) | 2.51 in |
Overall Width (In.) | 17 in |
Overall Height (In.) | 16.5 in |
PTO Shaft Dia. (In.) | 0.75 in |
Overall Height | 16 1/2 in |
Overall Width | 17 in |
PTO Shaft Diameter | 3/4 in |
Overall Depth | 11 in |
Shaft Length | 2 1/2 in |
PTO Shaft Length | 2 1/2 in |
PTO Shaft Height | 5 1/4 in |
Shaft Height | 5 1/4 in |
Shaft Diameter | 3/4 in |
Overall Depth Facing PTO | 11 in |
Description
Gasoline Engine, Engine Series XR Professional Series, Gross Torque 14.5 lb-ft, Horsepower 10 hp, Shaft Orientation Horizontal, Shaft Configuration Keyed 3/16 In., Tapped 3/8 In.-24, Shaft Diameter 3/4 in, Shaft Length 2 1/2 in, Start Type Recoil, Maximum Speed 3,750 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 305 cc, Fuel Tank Capacity 3.2 qt, Engine Cycle 4-Cycle, Overall Depth 11 in, Overall Depth Facing PTO 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Medium-Lift Blade 350-223 For Toro 110-6837-03 (350-223)
- MTD Filter (KM-11013-0752)
- T TERRE Commercial Grade .095 inch Round Trimmer Line 1/2 lb. Quality Trimmer String Line Length 144 ft. (5720005095)
- ARNOLD 8 in. W X 20 in. D Tubeless Lawn Mower Replacement Tire (490-325-0076)
- BRIGGS & STRATTON Gasoline Engine, 5.5 lb.-ft., Gross Torque (083132-1036-F1)
- BRIGGS & STRATTON Gas Engine, 17.5HP, 3300 RPM, Vertcl Shaft (31R907-0007-G1)
- BRIGGS & STRATTON Gasoline Engine, 4 Cycle, 18 HP, Horizontal (356447-0080-G1)
- BRIGGS & STRATTON Engine, Gas, 5.9 HP, gr. Torque 9.5 ft.-lb. (130G32-0022-F1)
- BRIGGS & STRATTON Gasoline Engine, 7.2 lb.-ft. Gross Torque (104M02-0197-F1)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 25 HP (44S977-0033-G1)
- Briggs & Stratton Gasoline Engines