Shop All Other Small Engine Parts
Briggs & Stratton
Gas Engine, 3600 rpm, 3.66 in. Shaft L
Mfr # 25T237-0085-F1
Zoro # G9410265
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Low Oil Sensor, Metal Tank
- Ignition Type Magnetron Electronic
- Overall Height (In.) 18 in
- Muffler Yes
- Recommended Use Blowers, Compressors, Log Splitters, Other Chore Applications, Pressure Washers, Tillers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 25T237-0085-F1
- Zoro # G9410265
- UPC # 472820252158
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 18 in |
Overall Depth Facing PTO (In.) | 14.6 in |
PTO Shaft Length (In.) | 3.66 in |
Overall Width (In.) | 19.6 in |
PTO Shaft Height (In.) | 5.25 in |
Shaft Height (In.) | 5.25 in |
PTO Shaft Dia. (In.) | 1.0 in |
Overall Depth (In.) | 14.6 in |
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 3 31/64 in |
Overall Width | 19 5/8 in |
Overall Height | 18 in |
Overall Depth | 14 5/8 in |
Shaft Diameter | 1 in |
PTO Shaft Diameter | 1 in |
Shaft Height | 5 1/4 in |
PTO Shaft Length | 3 11/16 in |
Shaft Length | 3 1/2 in |
PTO Shaft Height | 5 1/4 in |
Overall Depth Facing PTO | 14 5/8 in |
Description
Gasoline Engine, Engine Series XR Professional Series, Gross Torque Not Applicable, Horsepower 13.5 hp, Shaft Orientation Horizontal, Shaft Configuration Keyed 1/4 In., Tapped 7/16 In.-20, Shaft Diameter 1 in, Shaft Length 3 1/2 in, Start Type Recoil and Electric, Maximum Speed 3,600 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 420 cc, Fuel Tank Capacity 6.9 qt, Engine Cycle 4-Cycle, Overall Depth 14 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Vulcan 34568 Wheelbarrow Tray, Steel, For 4 cu-Ft Wheelbarrow (34568)
- BOSCH 18V Blower with Battery, 71 CFM, 167 mph, 18V, Blower- 2.4 lbs Battery- 1.15 lbs (GBL18V-71N + GXS18V-15N15)
- IGLOO Beverage Cooler, 16 qt., Red (43362)
- BRIGGS & STRATTON Air Filter (394018S)
- BRIGGS & STRATTON Fuel Tank (691993)
- BRIGGS & STRATTON WASHER-SEALING (807085)
- BRIGGS & STRATTON Pre-Cleaner (797704)
- BRIGGS & STRATTON Seal, Oil (780151MA)
- BRIGGS & STRATTON BOWL-FUEL VALVE-STRAINER (595153)
- BRIGGS & STRATTON PUMP-OIL (794644)
- KOHLER Camshaft Assembly (32 010 07-S)
- Briggs & Stratton Other Small Engine Parts