Briggs & Stratton

Gas Engine, 18 HP, 3300 RPM, Vertical (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Gasoline Engines

Key Features

  • HP 18 hp
  • Gross Torque 28.6 lb-ft
  • Shaft Orientation Vertical
  • Shaft Dia. (In.) 1
  • Shaft Length (In.) 3 5/32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shaft Dia. (In.) 1
Shaft Length (In.) 3 5/32 in
Shaft Height (In.) 5.236 in
Overall Height (In.) 15.25 in
PTO Shaft Dia. (In.) 1.0 in
PTO Shaft Height (In.) 3.525 in
Overall Width (In.) 16.0 in
Overall Depth (In.) 16.869 in
PTO Shaft Length (In.) 3.156 in

Description

Gasoline Engine, Gross Torque 28.6 lb-ft, Shaft Orientation Vertical, Shaft Configuration 1/4 in Keyway, Tapped 7/16-20, Muffler No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.