Shop All Gasoline Engines
Briggs & Stratton
Gas Engine, 17.5HP, 3300 RPM, Vertcl Shaft
Mfr # 31R907-0007-G1
Zoro # G0608605
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 cycle
- HP 17.5 hp
- Shaft Orientation Vertical
- Shaft Dia. (In.) 1.00
- Shaft Length (In.) 3 3/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 31R907-0007-G1
- Zoro # G0608605
- UPC # 024847065022
- Country of Origin United States
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1.00 |
Shaft Length (In.) | 3 3/5 in |
Overall Height (In.) | 12.9 in |
Overall Depth (In.) | 12.47 in |
PTO Shaft Height (In.) | 4.17 in |
Shaft Height (In.) | 3.532 in |
Overall Width (In.) | 16.06 in |
Overall Depth | 12 1/2 in |
Shaft Length | 3 5/8 in |
Overall Height | 12 7/8 in |
Shaft Diameter | 1 in |
Shaft Height | 3 9/16 in |
PTO Shaft Height | 4 3/16 in |
Overall Width | 16 1/16 in |
Description
Gasoline Engine, Engine Series Intek(TM) Series, Gross Torque Not Applicable, Horsepower 17.5 hp, Shaft Orientation Vertical, Shaft Configuration Keyed/Tapped, Shaft Diameter 1 in, Shaft Length 3 5/8 in, Start Type Electric, Maximum Speed 3,300 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 500 cc, Engine Cycle 4-Cycle, Overall Depth 12 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE/DEX VENTILATION RV 1414 Inch x 1414 Inch 418 Inch Depth With Radius Corner Polar White (VA0445-36)
- GALLAGHER M360 Elec Energizer 55Mi (G323504)
- TOTAL SOLUTIONS Extinct Insecticide, 1 gal (849)
- BUG ELIMINATION AND PREVENTION(BEAPCO) Bug Elimination and Prevention BeapCo 10036 Drop - Ins Fruit Fly Traps (10036)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 25 HP (44S977-0033-G1)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque (13R232-0021-F1)
- BRIGGS & STRATTON Gasoline Engine, 18 HP, 1-1/8" Shaft dia. (356447-0051-G1)
- BRIGGS & STRATTON Gasoline Engine, 4 Cycle, 18 HP, Horizontal (356447-0080-G1)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 1" dia. Shaft (44S977-0032-G1)
- BRIGGS & STRATTON Gasoline Engine, 7.2 lb.-ft. Gross Torque (104M02-0197-F1)
- KOHLER Gas Engine, Efi Basic, 26.5 HP (PA-ECH749-3010)
- Briggs & Stratton Gasoline Engines