Shop All Other Small Engine Parts
Briggs & Stratton
Fuel Filter
Mfr # 5018K
Zoro # G3306685
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VB27, 1VN36, 1VN35, 1VN41, 1VN38, 1VN39, and 1VN37 Gasoline Engines
- Accessory Type Fuel Filter
- Compatible Brand Briggs and Stratton
- Compatible Product Type 7 to 15 hp Lawn Tractor Engine
- Product Type Fuel Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briggs & Stratton
- MFR # 5018K
- Zoro # G3306685
- UPC # 024847900095
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | Fuel Filter |
For Use With | 4VB27, 1VN36, 1VN35, 1VN41, 1VN38, 1VN39, and 1VN37 Gasoline Engines |
Accessory Type | Fuel Filter |
Compatible Brand | Briggs and Stratton |
Compatible Product Type | 7 to 15 hp Lawn Tractor Engine |
Product Type | Fuel Filter |
Compatible Manufacturer Number | 120252-0549-B8, 122032-0535-B8, 122032-0536-B8, 126M02-1015-F1, 12S432-0035-F8, 12S432-0036-F8, 130G52-0182-F1 |
Description
Fuel Filter, Product Type Fuel Filter, Compatible Brand Briggs and Stratton, Compatible Manufacturer Number 120252-0549-B8, 122032-0535-B8, 122032-0536-B8, 126M02-1015-F1, 12S432-0035-F8, 12S432-0036-F8, 130G52-0182-F1, Compatible Grainger Part Number 1VN35, 1VN36, 1VN37, 1VN38, 1VN39, 1VN41, 4VB27, Compatible Product Type 7 to 15 hp Lawn Tractor Engine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONITE Pennington AllPurpose Lawn Fertilizer For All Grasses 10000 sq ft (100544884)
- D.B. SMITH 3 gal. Sprayer with Shoulder Strap, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190217)
- T TERRE Universal 4 Way Trimmer Head Replacement Compatible w/ Most Weed Eater Brands (591107053)
- INTEX RECREATION 53 River Run I Tube (58825EP)
- BRIGGS & STRATTON Intake Gasket (795123)
- BRIGGS & STRATTON Choke Shaft Kit (796193)
- BRIGGS & STRATTON Fuel Line Clamp (791850)
- BRIGGS & STRATTON Exhaust Gasket (710250)
- BRIGGS & STRATTON Ignition Coil (845126)
- BRIGGS & STRATTON Oil Seal (495307S)
- A & I PRODUCTS Throttle Control Cable Assembly 20.5" x12.6" x1.56" (A-B1E8045008)
- Briggs & Stratton Other Small Engine Parts