Shop All Gasoline Engines
Briggs & Stratton
Engine, Gas, 5.9 HP, gr. Torque 9.5 ft.-lb.
Mfr # 130G32-0022-F1
Zoro # G5929716
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 cycle
- HP 5.9 hp
- Gross Torque 9.5 lb-ft
- Shaft Orientation Horizontal
- Shaft Dia. (In.) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 130G32-0022-F1
- Zoro # G5929716
- UPC # 248479268594
- Country of Origin China
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 0.75 |
Shaft Length (In.) | 2 21/50 in |
Overall Depth Facing PTO (In.) | 13.56 in |
PTO Shaft Dia. (In.) | 0.75 in |
Shaft Height (In.) | 4.17 in |
PTO Shaft Height (In.) | 4.17 in |
Overall Height (In.) | 14.45 in |
Overall Depth (In.) | 11.14 in |
PTO Shaft Length (In.) | 2.42 in |
Overall Width (In.) | 16.1 in |
Overall Width | 16 1/8 in |
Overall Height | 14 7/16 in |
Overall Depth Facing PTO | 13 9/16 in |
Shaft Diameter | 3/4 in |
Shaft Length | 2 7/16 in |
PTO Shaft Diameter | 3/4 in |
Overall Depth | 11 1/8 in |
PTO Shaft Length | 2 7/16 in |
PTO Shaft Height | 4 3/16 in |
Shaft Height | 4 3/16 in |
Description
Gasoline Engine, Engine Series XR Professional Series, Gross Torque 9.5 lb-ft, Horsepower 6.5 hp, Shaft Orientation Horizontal, Shaft Configuration Key, Shaft Diameter 3/4 in, Shaft Length 2 7/16 in, Start Type Recoil, Maximum Speed 3,300 RPM, Muffler Yes, CARB Compliant CARB Compliant, Engine Brand Briggs and Stratton, Engine Displacement 208 cc, Fuel Tank Capacity 3.2 qt, Engine Cycle 4-Cycle, Overall Depth 11 1/8 in, Overall Depth Facing PTO 13 9/16 in, Overall H Facing PTO 14 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 4 gal. Tree and Turf Pro Commercial Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (62000)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Trimmer (2823-22HD, 2825-20ST)
- TORO ELBOW FUNNY PIPE 1/2""MLE (53270)
- BRIGGS & STRATTON Gasoline Engine, 18 HP, 1-1/8" Shaft dia. (356447-0051-G1)
- BRIGGS & STRATTON Gas Engine, 3750 rpm, 2.51 in. Shaft L (19N132-0051-F1)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque (13R232-0021-F1)
- BRIGGS & STRATTON Gasoline Engine, 7.2 lb.-ft. Gross Torque (104M02-0197-F1)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque, Series: 900 (130G32-0244-F1)
- BRIGGS & STRATTON Gasoline Engine, 4-CYCLE, 1" dia. Shaft (44S977-0032-G1)
- HONDA Gas Engine, 3600 rpm, Horizontal Shaft (GX160TX2)
- Briggs & Stratton Gasoline Engines