Shop All Air Cut-Off Tools
Briggs & Stratton
Cut-Off Tool, 3 "
Mfr # 6386-00
Zoro # G5563139
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Lever Type Safety Lever
- Air Consumption 4 cfm
- Features High Performance, Rubber Grip For Comfortable Use
- Max. Speed 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 6386-00
- Zoro # G5563139
- Country of Origin China
- Category Air Cut-Off Tools
Details
Item | Cut-Off Tool,3 " |
Air Inlet | 1/4 in |
Lever Type | Safety Lever |
Air Consumption | 4 cfm |
Features | High Performance, Rubber Grip For Comfortable Use |
Max. Speed | 20,000 RPM |
Air Pressure | 90 psi |
Power Source | Air Powered |
Description
Cut-Off Tool,3 In., Max. Speed 20,000 RPM, Air Inlet 1/4 in, Lever Type Safety Lever, Power Source Air Powered, Air Pressure 90 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C416R-48)
- IRWIN Spring Clamp Set 6 pc (IRHT83241)
- NORTON ABRASIVES ProSand 7 in. L X 3-2/3 in. W Hand Sander (07660705237)
- CABLE PREP 6 3/4 in Dieless Crimper RG-59, RG-6 (HPT-6590)
- CLECO Cut-Off Tool, 2 1/2"Wheel Dia, Right Angle (12L2065-90)
- INGERSOLL-RAND Heavy Duty Air Cut-Off Tool, 326 (IRT326)
- CRAFTSMAN Air Cutoff Tool (CMXPTSG1013NB)
- ASTRO PNEUMATIC Astro Pneumatic AST-209 Onyx Cut Off Tool (AST-209)
- DYNABRADE Nitro Ext 4" COW Tool (ECU4)
- ST LOUIS PNEUMATIC Mini Angle Head Die Grinder (SLP-83150)
- SPEEDAIRE Air Cut Off Tool, 4 In Wheel (21AC05)
- Briggs & Stratton Air Cut-Off Tools