Shop All Electric Hand and Die Grinders
Briggs & Stratton
Briggs & Stratton 8024066 0.25 in. 90 PSI 22000 RPM Air Die Grinder; Black
Mfr # 8024066
Zoro # G903978793
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briggs & Stratton
- MFR # 8024066
- Zoro # G903978793
- UPC # 871613001360
- Country of Origin Unknown
- Category Electric Hand and Die Grinders
Description
90 PSI 22000 RPM Air Die Grinder
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Specifications- Air Inlet Size: 0.25 in.
- Kit: No
- Recommended Operating Pressure: 90 psi
- Maximum Speed: 22000 rpm
- Operating Pressure: 4.5 CFM
- Color: Black
- Housing Material: Steel
- Capacity: 1.3 lbs
- Air Hose: 0.37 in.
- Weight: 1.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- OLFA OLFA® ABB-10B 9MM Precision Black Ultra-Sharp Snap-Off Blades (10 Pack) (9148)
- BUDDY TOOLS Bucket Scoop (BT-JN316-01)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN11)
- VIKING Die Grinder, w/Drill Chuck, 1/4", 25,000rpm (VD5250J)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DCL043)
- AIRCAT 1.0 Hp Composite Straight Die Grinder (6260)
- SIOUX TOOLS Force High Speed Straight Pencil Die Grinder, 18 Collet, 01 Hp, 212 CFM, 90 PSI, 70000 RPM Bare (5979A)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MEDIUM (AOT210)
- TOTALTURF ONYX Die Grinder Kit with Burrs (TO67547)
- VIKING Air Die Grinder, 1/4" Collet, 7" L (VT3005)
- Briggs & Stratton Grinders & Accessories