Shop All Parting & Grooving Inserts
Briggs & Stratton
Briggs & Stratton 8024062 3 in. Dia. x 0.25 in. 90 PSI 20000 RPM Air Cut-Off Tool; Black
Mfr # 8024062
Zoro # G804031405
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 8024062
- Zoro # G804031405
- UPC # 871613001377
- Country of Origin Unknown
- Category Parting & Grooving Inserts
Description
Air Cut-Off Tool
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Specifications- Blade Diameter: 3 in.
- Air Inlet Size: 0.25 in.
- Kit: No
- Recommended Operating Pressure: 90 psi
- Maximum Speed: 20000 rpm
- Color: Black
- Capacity: 1.9 lbs
- Air Consumption at Recommended Operating Pressure: 4.5 CFM
- Variable Speed: No
- Housing Material: Steel
- Dust Collection: No Average
- Air Consumption: 4.5 CFM
- Air Hose: 0.37"
- Dimension: 4" H x 11" W x 1.33" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita Cb154 194986-9 Carbon Brush Set (CB154)
- VEGA Phillips Square-Driv 2-2 Power Bit x 6 (1150PSD22)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- WILLIAMS Williams Wedge, Set Up, 1 Wd, 3 Lg, 4 Th (JHWWG-3)
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS505M5U06PT)
- SUMITOMO GCMN3002-GG, Grade AC520U, 3mm Groove Width, Carbide Grooving Insert (18HWALL)
- KYOCERA External Grooving Blade, KGDR 3T20C, External Grooving & Cut-Off Blade (KGDR3T20C)
- HHIP .04 W X 1/2 H X 3-1/2" P1N 5% Cobalt Parallel Cut-Off Blade (2000-7008)
- HHIP 26-2 Cut-Off Blade (3900-5311)
- HHIP 1/8 X 7/8 X 6" HSS Cut-Off Blade (2000-1005)
- HHIP 5/32 X 11/16 X 5" P4 5% Cobalt Parallel Cut-Off Blade (2000-7055)
- Briggs & Stratton Parting & Grooving Inserts