Shop All Safety Cans
This Product is Discontinued
Briggs & Stratton
Black Polyethylene Rigid Spout (Discontinued)
Mfr # 85040G
Zoro # G2863971
This Product is Discontinued
Key Features
- Material Polyethylene
- Color Black
- Standards ATSM F852-2009, CARB, EPA, TSG Certified
- Length 7 in
- For Use With Flammable Safety Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briggs & Stratton
- MFR # 85040G
- Zoro # G2863971
- UPC # 060534850403
- Country of Origin United States
- Category Safety Cans
Dimensions
Length | 7 in |
Details
Item | Rigid Spout |
Material | Polyethylene |
Color | Black |
Standards | ATSM F852-2009, CARB, EPA, TSG Certified |
For Use With | Flammable Safety Cans |
Accessory Type | Auto Shut-Off Rigid Spout |
Description
Rigid Spout, Accessory Type Auto Shut-Off Rigid Spout, For Use With Flammable Safety Cans, Material Polyethylene, Color Black, Height Not Applicable, Length 7 in, Outside Diameter 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.