Shop All Generator & Power Inverter Accessories
Briggs & Stratton
Automatic Transfer Switch, 50A, 240V
Mfr # 1918
Zoro # G1629273
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21 in
- Sensing Generator Hz Yes
- Depth 5-3/8 in
- Voltage 240 V
- Lockable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 1918
- Zoro # G1629273
- UPC # 011675019181
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Width | 21 in |
Depth | 5-3/8 in |
Max. Wire Size | 10 AWG |
Height | 14 1/4 in |
Details
Item | Automatic Transfer Switch |
Sensing Generator Hz | Yes |
Voltage | 240 V |
Lockable | No |
For Use With | Mfr. No. 40351 |
2-Wire Start | Yes |
Color | Gray |
Automatic Exerciser | Yes |
Time Delay Retransfer | Yes |
Installation | Standard |
Phase | 1 |
Max. Amps | 50 |
Manual Override | Yes |
Time Delay Transfer | yes |
Max. Wattage | 10,000 |
Repeat of Exercise Cycle | 7 |
Standards | UL1008 |
Sensing Under Volts | No |
Sensing Line Failure | No |
NEMA Enclosure Type | 3R |
Description
Automatic Transfer Switch, Phase 1, Lockable No, Automatic Exerciser Yes, Manual Override Yes, Color Gray, Standards UL1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100VH)
- GENERAC 30 Amp Power Inlet Box, 125/250V, raintight resin, NEMA L14-30 with spring-loaded flip lid (6340)
- SQUARE D Miniature Circuit Breaker, QOU Series 40A, 1 Pole, 120/240V AC (QOU140)
- CANTEX Conduit Outlet Body, PVC, E (5133159)
- GENERAC Liquid Cooled Maintenance Kit for Models Rated From 45,000 to 60,000 W (5656)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- GENERAC 200 Amp Transfer Switch 277/480 3-Phase NEMA 3R CUL (RTSN200K3)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48033)
- STENS Air Filter Shop Pack For Generac 420Cc Generator Engines 17211-899-000 (102-689-12)
- Briggs & Stratton Generator & Power Inverter Accessories