Shop All Air Grinders
This Product is Discontinued
Briggs & Stratton
Angle Air Angled Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (Discontinued)
Mfr # 6385-00
Zoro # G5563148
This Product is Discontinued
Key Features
- Air Inlet 1/4 in
- Collet 1/4"
- Free Speed 20,000 rpm
- Grinder Type Angle
- Grinder Orientation Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 6385-00
- Zoro # G5563148
- Country of Origin Unknown
- Category Air Grinders
Dimensions
Collet Size | 1/4 in |
Details
Item | Air Angled Die Grinder,1/4" |
Air Inlet | 1/4 in |
Collet | 1/4" |
Free Speed | 20,000 rpm |
Grinder Type | Angle |
Grinder Orientation | Angle |
Handle Type | In-Line |
Application | Grinding; Polishing; Deburring; Smoothening Sharp Edges |
Safety Features | Safety Trigger |
Air Consumption | 4 cfm |
Features | Rubber Grip for Comfortable Use |
Air Pressure | 90 psi |
Max. Speed | 20,000 RPM |
Number of Speed Settings | 1 |
Power Source | Air Powered |
Description
Air Angled Die Grinder,1/4 In., Collet Size 1/4 in, Grinder Orientation Angle, Max. Speed 20,000 RPM, Air Inlet 1/4 in, Safety Features Safety Trigger, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.