Shop All Other Small Engine Parts
Briggs & Stratton
Air Filter Cartridge
Mfr # 5043K
Zoro # G3015205
original price:
$6.29
6% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 120252-0549-B8, 122032-0535-B8, 122032-0536-B8, 126M02-1015-F1, 12S432-0035-F8, 12S432-0036-F8, 12S452-0049-F8
- Accessory Type Air Filter Cartridge
- Compatible Manufacturer Number 120252-0549-B8, 122032-0535-B8, 122032-0536-B8, 126M02-1015-F1, 12S432-0035-F8, 12S432-0036-F8, 12S452-0049-F8
- Compatible Brand Briggs and Stratton
- Product Type Air Filter Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 5043K
- Zoro # G3015205
- UPC # 024847409949
- Country of Origin China
- Category Other Small Engine Parts
Details
Item | Air Filter Cartridge |
For Use With | 120252-0549-B8, 122032-0535-B8, 122032-0536-B8, 126M02-1015-F1, 12S432-0035-F8, 12S432-0036-F8, 12S452-0049-F8 |
Accessory Type | Air Filter Cartridge |
Compatible Manufacturer Number | 120252-0549-B8, 122032-0535-B8, 122032-0536-B8, 126M02-1015-F1, 12S432-0035-F8, 12S432-0036-F8, 12S452-0049-F8 |
Compatible Brand | Briggs and Stratton |
Product Type | Air Filter Cartridge |
Compatible Product Type | 3.5 to 6.75 hp Quantum Engines, 625 Thru 1575 Series Engine |
Description
Air Filter Cartridge, Product Type Air Filter Cartridge, Compatible Brand Briggs and Stratton, Compatible Manufacturer Number 120252-0549-B8, 122032-0535-B8, 122032-0536-B8, 126M02-1015-F1, 12S432-0035-F8, 12S432-0036-F8, 12S452-0049-F8, Compatible Product Type 3.5 to 6.75 hp Quantum Engines, 625 Thru 1575 Series Engine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 3:1 (20355318)
- FLEXZILLA Garden Hose Kit with Quick Connect Attac (HFZG12050QN)
- RV DESIGNER RV Designer E325 Standard Insert Trim - 1" x 25', Beige (E325)
- MANPLOW Snow Pusher, Blade 24" W, HDPE, 5 lb. (RevX24)
- BRIGGS & STRATTON KIT-BUSHING/SEAL (698340)
- BRIGGS & STRATTON Crankcase Gasket (697110)
- BRIGGS & STRATTON Interlock Switch (499421)
- BRIGGS & STRATTON ROD-CONNECTING (390402)
- BRIGGS & STRATTON Flywheel Screen (699850)
- BRIGGS & STRATTON CLEANER-AIR (591546)
- A & I PRODUCTS Heater, Tank 14" x6" x3" (A-5B850)
- Briggs & Stratton Other Small Engine Parts