Shop All Other Small Engine Parts
Briggs & Stratton
Air Filter
Mfr # 5050K
Zoro # G2040306
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1TKD8,1TKD9, 1TKE1, and 1TKE2 Gasoline Engines
- Product Type Air Filter
- Compatible Manufacturer Number 356447-3079-G1, 356447-3087-G1, 356776-0013-G1, 385447-3075-G1
- Compatible Product Type 12.5 to 20 hp Horizontal Crankshaft L-Head Twin, Most Vanguard OHV V-Twin Engine
- Compatible Brand Vanguard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 5050K
- Zoro # G2040306
- UPC # 024847900316
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | Air Filter |
For Use With | 1TKD8,1TKD9, 1TKE1, and 1TKE2 Gasoline Engines |
Product Type | Air Filter |
Compatible Manufacturer Number | 356447-3079-G1, 356447-3087-G1, 356776-0013-G1, 385447-3075-G1 |
Compatible Product Type | 12.5 to 20 hp Horizontal Crankshaft L-Head Twin, Most Vanguard OHV V-Twin Engine |
Compatible Brand | Vanguard |
Description
Air Filter, Product Type Air Filter, Compatible Brand Vanguard, Compatible Manufacturer Number 356447-3079-G1, 356447-3087-G1, 356776-0013-G1, 385447-3075-G1, Compatible Grainger Part Number 1TKD8, 1TKD9, 1TKE1, 1TKE2, Compatible Product Type 12.5 to 20 hp Horizontal Crankshaft L-Head Twin, Most Vanguard OHV V-Twin Engine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- A.R. NORTH AMERICA QC Couplng, 3/8F-3/8M QC (85.300.108)
- SMARTLEASH Dog Leash- Extra Large Black (550026)
- BASQUES SUGAR MAPLE All Natural Hardwood Lump Charcoal 17.6 lb (61553)
- BRIGGS & STRATTON Outlet Housing Gasket (820093)
- BRIGGS & STRATTON GASKET-INTAKE (27381S)
- BRIGGS & STRATTON Intake Gasket (809910)
- BRIGGS & STRATTON Seal, Oil - 1.00 ID x 1.50 OD (2118118SM)
- BRIGGS & STRATTON Brake Spring (692135)
- BRIGGS & STRATTON Cylinder Head Gasket (592358)
- KOHLER Knob (12 341 01-S)
- Briggs & Stratton Other Small Engine Parts