Shop All Portable Electric Air Compressors
This Product is Discontinued
Briggs & Stratton
Air Compressor, 8 gal. (Discontinued)
Mfr # 074025-00
Zoro # G5563330
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 8 gal.
- Max. Pressure 150 psi
- HP 1.5
- Tank Type Horizontal
- Free Air CFM @ Max. Pressure 3.7 @ 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 074025-00
- Zoro # G5563330
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 8 gal. |
Overall Length | 30" |
Overall Height | 30" |
Overall Width | 13" |
Details
Max. Pressure | 150 psi |
HP | 1.5 |
Tank Type | Horizontal |
Free Air CFM @ Max. Pressure | 3.7 @ 90 psi |
Weight | 50.72 lb. |
Item | Air Compressor,8 gal. |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Description
Air Compressor,8 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.