Shop All Portable Electric Air Compressors
This Product is Discontinued
Briggs & Stratton
Air Compressor, 1.8 gal. w/Quiet Power (Discontinued)
Mfr # 074026-00
Zoro # G5563260
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Size 1.8 gal.
- Max. Pressure 125 psi
- HP 0.75
- Tank Type Roll Cage
- Free Air CFM @ Max. Pressure 1.8 @ 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 074026-00
- Zoro # G5563260
- UPC # 871613001650
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 1.8 gal. |
Overall Length | 16" |
Overall Height | 16" |
Overall Width | 12" |
Details
Max. Pressure | 125 psi |
HP | 0.75 |
Tank Type | Roll Cage |
Free Air CFM @ Max. Pressure | 1.8 @ 90 psi |
Compressor Type | Air Compressor with Quiet Power Technology |
Weight | 45 lb. |
Item | Air Compressor,1.8 gal. w/Quiet Power |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
From paint sprayers to automotive applications, the Briggs & Stratton air compressor,1.8 gal. w/quiet power is there to help.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.