Shop All Safety Cans
This Product is Discontinued
Briggs & Stratton
2 gal Red Polyethylene Gas Can (Discontinued)
Mfr # 85023G
Zoro # G4288873
This Product is Discontinued
Key Features
- Material Polyethylene
- Color Red
- Capacity 2 gal
- Standards EPA, CARB, ATSM F852-2010, TSG Certified
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 85023G
- Zoro # G4288873
- UPC # 065034850236
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 10" |
Length | 10" |
Width | 7" |
Details
Item | Gas Can |
Material | Polyethylene |
Color | Red |
Capacity | 2 gal |
Standards | EPA, CARB, ATSM F852-2010, TSG Certified |
Venting | Self |
Description
Gas Can, Capacity 2 gal, Color Red, Height 10 In., Width 7 In., Length 10 In., Standards EPA, CARB, ATSM F852-2010, TSG Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.