Shop All Safety Cans
This Product is Discontinued
Briggs & Stratton
1 gal Red Polyethylene Gas Can (Discontinued)
Mfr # 85013G
Zoro # G4288864
This Product is Discontinued
Key Features
- Material Polyethylene
- Color Red
- Capacity 1 gal
- Standards CARB, EPA
- Height 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briggs & Stratton
- MFR # 85013G
- Zoro # G4288864
- UPC # 060534850137
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 8 1/8 in |
Width | 5 7/8 in |
Length | 8 in |
Details
Item | Gas Can |
Material | Polyethylene |
Color | Red |
Capacity | 1 gal |
Standards | CARB, EPA |
Venting | Self |
Compatible Fuel | Gasoline |
Tank Material | Polyethylene |
Venting Type | Self-Venting |
Description
Gas Can, Capacity 1 gal, Compatible Fuel Gasoline, Tank Material Polyethylene, Venting Type Self-Venting, Color Red, Height 8 1/8 in, Width 5 7/8 in, Length 8 in, Product Type Gas Can, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.