Shop All Conduit Fittings
Bridgeport Fittings
Threaded Coupling, Iron, 4" Trade Size
Mfr # 1130-RT
Zoro # G102494728
Sold in multiples of 5 for $2,244.95
Free Shipping & Returns
$2,244.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC or Threaded Rigid
- Overall Length 4 1/2 in
- Finish Zinc Plated
- Insulated No
- Trade Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 1130-RT
- Zoro # G102494728
- UPC # 78174721130
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 4 1/2 in |
Trade Size | 4 in |
Outside Diameter | 5.06 in |
Overall Height | 6 3/8 in |
Thread Size | 4 in-8 |
Outside Dia. | 5.0625 in |
Overall Width | 5 1/16 in |
Details
For Conduit Type | IMC or Threaded Rigid |
Finish | Zinc Plated |
Insulated | No |
Item | Threaded Coupling - Three-Piece |
Thread Gender | Female |
Standards | cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B |
Thread Type | NPT |
Connection Type | Threaded |
For Use With | Threaded Rigid Conduit |
Connection Orientation | Straight |
Rain Tight | Yes |
Compatible Conduit Type | RMC |
Material | Iron |
Series | Mighty-Align(R) |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 4 in, Overall Length 4 1/2 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 4 in-8, Thread Type NPT, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.30.10)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 50' Length - Black (BSSCE0.25-50)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SG)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3-1/2" Trade Size (SB-389NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SR)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- Bridgeport Fittings Conduit Fittings