Shop All Conduit Fittings
Bridgeport Fittings
Threaded Coupling, Iron, 3/4" Trade Size
Mfr # 1122-RT
Zoro # G002494644
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC or Threaded Rigid
- Overall Length 2 1/8 in
- Finish Zinc Plated
- Insulated No
- Thread Size 3/4"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 1122-RT
- Zoro # G002494644
- UPC # 78174721122
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Thread Size | 3/4"-14 |
Overall Height | 2 in |
Outside Diameter | 1.37 in |
Trade Size | 3/4 in |
Overall Width | 1 3/8 in |
Outside Dia. | 1-3/8 in |
Details
For Conduit Type | IMC or Threaded Rigid |
Finish | Zinc Plated |
Insulated | No |
Item | Threaded Coupling - Three-Piece |
Connection Orientation | Straight |
Compatible Conduit Type | RMC |
Rain Tight | Yes |
Material | Iron |
Series | Mighty-Align(R) |
Thread Type | NPT |
Standards | cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B |
For Use With | Threaded Rigid Conduit |
Thread Gender | Female |
Connection Type | Threaded |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 3/4 in, Overall Length 2 1/8 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Type NPT, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, White, 22mm, LED (XB4BVM1)
- ECLIPSE Punchdown Tool, w/66 and 110 Blades (CP-3150)
- GROTE Switch, Master Disconnect, 180A (82-2155)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SW)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- CURRENT TOOLS 6" PVC Conduit Plug (46-6)
- Bridgeport Fittings Conduit Fittings