Shop All Conduit Fittings
Bridgeport Fittings
Threaded Coupling, Iron, 2" Trade Size
Mfr # 1126-RT
Zoro # G102494681
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type IMC or Threaded Rigid
- Overall Length 3 in
- Finish Zinc Plated
- Insulated No
- Trade Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 1126-RT
- Zoro # G102494681
- UPC # 78174721126
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Trade Size | 2 in |
Thread Size | 2 in-11 1/2 |
Outside Diameter | 2.87 in |
Overall Width | 2 7/8 in |
Outside Dia. | 2-7/8 in |
Overall Height | 4 1/8 in |
Details
For Conduit Type | IMC or Threaded Rigid |
Finish | Zinc Plated |
Insulated | No |
Item | Threaded Coupling - Three-Piece |
Series | Mighty-Align(R) |
Thread Type | NPT |
Standards | cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B |
Compatible Conduit Type | RMC |
Connection Type | Threaded |
For Use With | Threaded Rigid Conduit |
Rain Tight | Yes |
Material | Iron |
Connection Orientation | Straight |
Thread Gender | Female |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 2 in, Overall Length 3 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 2 in-11 1/2, Thread Type NPT, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Nylon face, Ring terminal connection (HBL2620RT)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 3/4 hp, 10A @ 250V AC (6FC54-73)
- POWER FIRST 12 ft. 14/3 Extension Cord SPT-3 (3AY49)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SR)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Gray (895-DC2C)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- KEEN 49323 1 in. Plastic Insulating Bushing (KE613102)
- Bridgeport Fittings Conduit Fittings