Shop All Conduit Fittings
Bridgeport Fittings
Threaded Coupling, Iron, 1" Trade Size
Mfr # 1123-RT
Zoro # G802494707
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC or Threaded Rigid
- Overall Length 2 9/16 in
- Finish Zinc Plated
- Insulated No
- Series Mighty-Align(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 1123-RT
- Zoro # G802494707
- UPC # 78174721123
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 9/16 in |
Trade Size | 1 in |
Overall Width | 1 3/4 in |
Overall Height | 2 3/4 in |
Thread Size | 1 in-11 1/2 |
Outside Diameter | 1.75 in |
Outside Dia. | 1-3/4 in |
Details
For Conduit Type | IMC or Threaded Rigid |
Finish | Zinc Plated |
Insulated | No |
Item | Threaded Coupling - Three-Piece |
Series | Mighty-Align(R) |
Connection Type | Threaded |
Material | Iron |
For Use With | Threaded Rigid Conduit |
Connection Orientation | Straight |
Thread Gender | Female |
Rain Tight | Yes |
Thread Type | NPT |
Standards | cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B |
Compatible Conduit Type | RMC |
Description
Threaded Coupling - Three-Piece, Iron, Trade Size 1 in, Overall Length 2 9/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type RMC, Thread Size 1 in-11 1/2, Thread Type NPT, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, Federal Specification Number A-A-50553, LEED, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E9391, UL Standard UL-514B, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Single Row 1x2 Wire Reverse Standard (ASMPP30-1X2-RK)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37445)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-386CL)
- BRIDGEPORT FITTINGS Coupling, Steel, 3" Trade Size (237-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3-1/2" Trade Size (SB-389NM)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1-1/2" Trade Size (1125-RT)
- INTEGRA MILTEX Selkirk Corporation 4815 8 Inch Heat-fab 90 Degree Adjust. Elbow 304-alloy (21860)
- Bridgeport Fittings Conduit Fittings