Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Zinc/Al, 3-1/2" Trade Size
Mfr # 169-G
Zoro # G702494661
Sold in multiples of 5 for $365.75
$365.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC or Threaded Rigid
- Overall Length 3/4 in
- Finish Tin Plated
- Insulated No
- Overall Width 4 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # 169-G
- Zoro # G702494661
- UPC # 78174790169
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3/4 in |
Overall Width | 4 25/32 in |
Outside Diameter | 4.81 in |
Outside Dia. | 3.66 in |
Thread Size | 3 1/2 in-8 |
Trade Size | 3 1/2 in |
Details
For Conduit Type | IMC or Threaded Rigid |
Finish | Tin Plated |
Insulated | No |
Item | Split Bushing |
Thread Gender | Female |
Connection Type | Threaded |
For Use With | Threaded Rigid Conduit |
Material | Tin Plated Zinc; Aluminum |
Standards | cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant |
Connection Orientation | Straight |
Series | Mighty-Bond(R) |
Thread Type | NPSM |
Description
Split Bushing, Zinc; Aluminum, Trade Size 3 1/2 in, Overall Length 3/4 in, Finish Tin Plated, Insulated No, Thread Size 3 1/2 in-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Locknut, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, NEMA, REACH Compliance, RoHS Compliant, For Use With Threaded Rigid Conduit, For Conduit Type IMC or Threaded Rigid, Elbow Radius Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Plastic Cable Clamp, 1/4" UVB, Black, PK18 (PPC-1525UVB)
- MOTORMITE 1/16-1/2 In Heat Shrink Tubing Kit, 87500 (87500)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109A01-A1)
- POWER FIRST Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V (5YL45)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 1-1/4" Trade Size (MCH-125)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 2" Trade (245-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (242-SLP)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, Straight (P100NGYA)
- Bridgeport Fittings Conduit Fittings