Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Zinc, 3" Trade Size
Mfr # SGBTL38840
Zoro # G502494694
Sold in multiples of 25 for $1,787.25
$1,787.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, RMC
- Overall Length 29/32 in
- Finish Tin Electro-Plated
- Insulated Yes
- Outside Diameter 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # SGBTL38840
- Zoro # G502494694
- UPC # 78174793886
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 29/32 in |
Outside Diameter | 3.55 in |
Outside Dia. | 4.7 in |
Overall Height | 6 1/16 in |
Trade Size | 3 in |
Inside Diameter | 2.87 in |
Height (In.) | 6.088 in |
Overall Width | 4 11/16 in |
Details
For Conduit Type | EMT, RMC |
Finish | Tin Electro-Plated |
Insulated | Yes |
Item | Split Bushing |
Indoor/Outdoor Usage | Indoor/Outdoor |
Series | Mighty-Rite(R) |
Compatible Conduit Type | EMT, RMC |
Standards | cULus Listed to UL514B and UL467, Federal Specification Number A-A-50553, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E20412 |
Material | Zinc |
For Use With | EMT Conduit, Unthreaded Rigid Conduit |
Connection Type | Split Bushing |
Thread Type | NPSM |
Description
Split Bushing, Zinc, Trade Size 3 in, Overall Length 29/32 in, Finish Tin Electro-Plated, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cULus Listed to UL514B and UL467, Federal Specification Number A-A-50553, NEMA FB-1, REACH Compliance, RoHS Compliant, UL File Number E20412, For Use With EMT Conduit, Unthreaded Rigid Conduit, For Conduit Type EMT, RMC, Elbow Radius Not Applicable, Overall Height 6 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Orange (ZB4BW653)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Gray (HS365-S10-GRAY)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80512)
- MKT FASTENING Conduit Strap, 1" Pin, 3/4", PK50 (DCC75100)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 2" Trade Size (MCH-200)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SW)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1" Trade Size (SB-383NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2-1/2" Trade Size (SB-387NM)
- RACO Noninsulated Connector, Multi-Angle, Gray (4731)
- Bridgeport Fittings Conduit Fittings