Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Zinc, 1-1/4" Trade Size
Mfr # SGBTL384CL
Zoro # G402494671
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, RMC
- Overall Length 29/32 in
- Finish Tin Electro-Plated
- Insulated Yes
- Standards cULus Listed, REACH Compliance, RoHS Complaint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # SGBTL384CL
- Zoro # G402494671
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 29/32 in |
Trade Size | 1 1/4 in |
Outside Dia. | 2.844 in |
Overall Height | 3 15/32 in |
Overall Width | 2 27/32 in |
Inside Diameter | 1.34 in |
Height (In.) | 3.465 in |
Outside Diameter | 1.57 in |
Details
For Conduit Type | EMT, RMC |
Finish | Tin Electro-Plated |
Insulated | Yes |
Item | Split Bushing |
Standards | cULus Listed, REACH Compliance, RoHS Complaint |
Indoor/Outdoor Usage | Indoor/Outdoor |
Material | Zinc |
Compatible Conduit Type | EMT, RMC |
Series | Mighty-Rite(R) |
For Use With | EMT Conduit, Unthreaded Rigid Conduit |
Connection Type | Split Bushing |
Thread Type | NPSM |
Description
Split Bushing, Zinc, Trade Size 1 1/4 in, Overall Length 29/32 in, Finish Tin Electro-Plated, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cULus Listed, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, Unthreaded Rigid Conduit, For Conduit Type EMT, RMC, Elbow Radius Not Applicable, Overall Height 3 15/32 in, Overall Width 2 27/32 in, Connection Type Split Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120SUL)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-38514)
- BRIDGEPORT FITTINGS Locknut, Steel, 1-1/4" Trade Size (EC-125)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- CALCONDUIT Elbow, 2-1/2 in., 22-1/2 Degree, EMT (877044)
- Bridgeport Fittings Conduit Fittings