Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 4" Trade Size
Mfr # SGBS-39050
Zoro # G102568214
product price: $191.99
/ea
Sold in multiples of 10 for $1,919.90
Free Shipping & Returns
$1,919.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid/IMC
- Overall Length 23/32 in
- Finish Tin Electro-Plated, Zinc Plated
- Insulated Yes
- Standards cULus Listed, REACH Compliance, RoHS Complaint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # SGBS-39050
- Zoro # G102568214
- UPC # 78174723906
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23/32 in |
Inside Dia. | 3.87 in |
Outside Diameter | 5 in |
Outside Dia. | 5 in |
Width | 0.73 in |
Inside Diameter | 3.87 in |
Thread Size | 4"-8 |
Trade Size | 4 in |
Details
For Conduit Type | EMT or Rigid/IMC |
Finish | Tin Electro-Plated, Zinc Plated |
Insulated | Yes |
Item | Split Bushing |
Standards | cULus Listed, REACH Compliance, RoHS Complaint |
For Use With | EMT Conduit, IMC Conduit, Rigid Conduit |
Compatible Conduit Type | EMT, RMC |
Thread Gender | Female |
Series | Mighty-Rite(R) |
Connection Type | Split Bushing |
Material | Steel |
Thread Type | NPSM |
Description
Split Bushing, Steel, Trade Size 4 in, Overall Length 23/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 4 In.-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cULus Listed, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Connection Type Split Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGS280)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- MERSEN Link Fuse, RLS Series, 30A, Fast-Acting, 600V AC (RLS30)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (242-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SBLK)
- BRIDGEPORT FITTINGS Coupling, Steel, 3" Trade Size (237-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/2" Trade Size (SB-385NM)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SG)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- HALEX 1/2 IN EMT/EMT SET SCREW PULL ELBOW EACH (14405)
- Bridgeport Fittings Conduit Fittings