Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 4" Trade Size
Mfr # 249-SLP
Zoro # G902494706
product price: $37.35
/ea
Sold in multiples of 6 for $224.10
$224.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 5 1/4 in
- Finish Polished
- Insulated No
- Overall Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 249-SLP
- Zoro # G902494706
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5 1/4 in |
Overall Height | 5 1/4 in |
Overall Width | 5 1/4 in |
Trade Size | 4 in |
Outside Diameter | 5.25 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Insulated | No |
Item | Split Bushing |
Compatible Conduit Type | EMT |
Standards | cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint |
Material | Steel |
For Use With | EMT Conduit |
Series | Mighty-Align(R) |
Connection Type | Coupling, Set Screw |
Connection Orientation | Straight |
Description
Split Bushing, Steel, Trade Size 4 in, Overall Length 5 1/4 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 5 1/4 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat5Epc-025-Gr, CAT5EPC-025-GY (CAT5EPC-025-GY)
- DESIGNS OF DISTINCTION Triple Levington Switch Plate - Alder (01453003AL1)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 2" Trade Size (1126-RT)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SR)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SR)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SW)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- ABB Liquid Tight Connector, 1/2in., Silver (2520-2)
- Bridgeport Fittings Conduit Fittings