Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 3/4" Trade Size
Mfr # SGBS-382CL
Zoro # G702568218
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid/IMC
- Overall Length 23/32 in
- Finish Tin Electro-Plated, Zinc Plated
- Insulated Yes
- Outside Dia. 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # SGBS-382CL
- Zoro # G702568218
- UPC # 78174723820
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23/32 in |
Outside Dia. | 1.6 in |
Overall Height | 23/32 in |
Trade Size | 3/4 in |
Height (In.) | 0.8 in |
Outside Diameter | 1.6 in |
Width | 0.73 in |
Inside Diameter | 0.8 in |
Thread Size | 3/4"-14 |
Details
For Conduit Type | EMT or Rigid/IMC |
Finish | Tin Electro-Plated, Zinc Plated |
Insulated | Yes |
Item | Split Bushing |
Material | Steel |
Compatible Conduit Type | EMT, IMC, RMC |
For Use With | EMT Conduit, IMC Conduit, Rigid Conduit |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Series | Mighty-Rite(R) |
Connection Type | Split Bushing |
Insulation Material | Nylon |
Thread Type | NPSM |
Description
Split Bushing, Steel, Trade Size 3/4 in, Overall Length 23/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 3/4 In.-14, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Overall Height 23/32 in, Connection Type Split Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mushroom push button head 40mm, Harmony XB4, metal, yellow, 22mm, latching push pull (ZB4BT5)
- X1 TOOLS 1 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-1000x5)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 1 Pole, 277/480V AC, D Curve (FAZ-D1/1-NA-SP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SW)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (SGBS-38614)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 3/4" Trade Size (1122-RT)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (SGBS-388CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 2" Trade Size (SB-386NM)
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- Bridgeport Fittings Conduit Fittings