Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 3/4" Trade Size
Mfr # 241-SLP
Zoro # G202568213
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 1 7/8 in
- Finish Polished
- Insulated No
- For Use With EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 241-SLP
- Zoro # G202568213
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 7/8 in |
Overall Width | 1 7/8 in |
Overall Height | 1 7/8 in |
Outside Diameter | 1.87 in |
Trade Size | 3/4 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Insulated | No |
Item | Split Bushing |
For Use With | EMT Conduit |
Material | Steel |
Connection Orientation | Straight |
Series | Mighty-Align(R) |
Compatible Conduit Type | EMT |
Standards | cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint |
Connection Type | Coupling, Set Screw |
Description
Split Bushing, Steel, Trade Size 3/4 in, Overall Length 1 7/8 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 1 7/8 in, Overall Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (158)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306B103)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SR)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 3-1/2" Trade Size (169-G)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (SGBS-383CL)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (245-SLP)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 3/4" Trade Size (EC-075)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- Bridgeport Fittings Conduit Fittings