Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 3" Trade Size
Mfr # SGBS-388CL
Zoro # G302568229
Sold in multiples of 25 for $2,206.25
Free Shipping & Returns
$2,206.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid/IMC
- Overall Length 23/32 in
- Finish Tin Electro-Plated, Zinc Plated
- Insulated Yes
- Standards cULus Listed, REACH Compliance, RoHS Complaint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bridgeport Fittings
- MFR # SGBS-388CL
- Zoro # G302568229
- UPC # 78174723880
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23/32 in |
Trade Size | 3 in |
Height (In.) | 2.87 in |
Outside Dia. | 4 in |
Width | 0.73 in |
Thread Size | 3"-8 |
Details
For Conduit Type | EMT or Rigid/IMC |
Finish | Tin Electro-Plated, Zinc Plated |
Insulated | Yes |
Item | Split Bushing |
Standards | cULus Listed, REACH Compliance, RoHS Complaint |
Compatible Conduit Type | EMT, RMC |
Connection Type | Split Bushing |
For Use With | EMT Conduit, IMC Conduit, Rigid Conduit |
Material | Steel |
Thread Gender | Female |
Series | Mighty-Rite(R) |
Thread Type | NPSM |
Description
Split Bushing, Steel, Trade Size 3 in, Overall Length 23/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 3 In.-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cULus Listed, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Connection Type Split Bushing, Mighty-Rite(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 15A, 1 Pole, 120V AC (Q115)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPJ-3-1/2SP)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie NAT PK 50 (MLT4EH-LP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1-1/2" Trade Size (1125-RT)
- BRIDGEPORT FITTINGS Coupling, Steel, 3" Trade Size (237-SLP)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/4 (233-SG)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SG)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- Bridgeport Fittings Conduit Fittings