Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 3" Trade Size
Mfr # 247-SLP
Zoro # G502494632
product price: $26.99
/ea
Sold in multiples of 10 for $269.90
$269.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 4 1/2 in
- Finish Polished
- Insulated No
- Overall Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 247-SLP
- Zoro # G502494632
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4 1/2 in |
Overall Height | 4 1/2 in |
Trade Size | 3 in |
Outside Diameter | 4.5 in |
Overall Width | 4 1/2 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Insulated | No |
Item | Split Bushing |
Compatible Conduit Type | EMT |
Standards | cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint |
Series | Mighty-Align(R) |
For Use With | EMT Conduit |
Connection Orientation | Straight |
Material | Steel |
Connection Type | Coupling, Set Screw |
Description
Split Bushing, Steel, Trade Size 3 in, Overall Length 4 1/2 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 4 1/2 in, Overall Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412202008C)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 40A, 600V AC, Indicating (TRS40RID)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62ED)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W3V)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1" Trade Size (242-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (250-MSRT)
- KILLARK Bushing, Reducing (R-31)
- Bridgeport Fittings Conduit Fittings