Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 2" Trade Size
Mfr # SGBS-38614
Zoro # G502568227
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid/IMC
- Overall Length 23/32 in
- Finish Tin Electro-Plated, Zinc Plated
- Insulated Yes
- Compatible Conduit Type EMT, IMC, RMC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # SGBS-38614
- Zoro # G502568227
- UPC # 78174723862
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23/32 in |
Inside Diameter | 1.96 in |
Overall Height | 23/32 in |
Trade Size | 2 in |
Thread Size | 2"-11 1/2 |
Outside Diameter | 2.7 in |
Height (In.) | 1.96 in |
Width | 0.73 in |
Outside Dia. | 2.7 in |
Details
For Conduit Type | EMT or Rigid/IMC |
Finish | Tin Electro-Plated, Zinc Plated |
Insulated | Yes |
Item | Split Bushing |
Compatible Conduit Type | EMT, IMC, RMC |
Insulation Material | Nylon |
Material | Steel |
For Use With | EMT Conduit, IMC Conduit, Rigid Conduit |
Connection Type | Split Bushing |
Series | Mighty-Rite(R) |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Thread Type | NPSM |
Description
Split Bushing, Steel, Trade Size 2 in, Overall Length 23/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 2 In.-11 1/2, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Overall Height 23/32 in, Connection Type Split Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC (CHF235)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 36In.D (RSCG040436GNK)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (WT6-1)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CAT)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (245-SLP)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SW)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 3" Trade Size (SB-388NM)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- HALEX 3/8 In Flex Anti Short Bushing 35/Bg (75401)
- Bridgeport Fittings Conduit Fittings