Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 2" Trade Size
Mfr # 245-SLP
Zoro # G402568228
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 3 3/8 in
- Finish Polished
- Insulated No
- Connection Type Coupling, Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 245-SLP
- Zoro # G402568228
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/8 in |
Trade Size | 2 in |
Overall Height | 3 3/8 in |
Outside Diameter | 3.4 in |
Overall Width | 3 3/8 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Insulated | No |
Item | Split Bushing |
Connection Type | Coupling, Set Screw |
Compatible Conduit Type | EMT |
Series | Mighty-Align(R) |
For Use With | EMT Conduit |
Material | Steel |
Connection Orientation | Straight |
Standards | cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint |
Description
Split Bushing, Steel, Trade Size 2 in, Overall Length 3 3/8 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 3 3/8 in, Overall Width 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3043)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70 117224S1)
- STEREN Surface Mount Enclosure, FastHome, 11in (550-100)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1 1/2 (234-SW)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 2" Trade Size (1126-RT)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- CANTEX Service Entrance Cap, 2 In., 6-5/8 In. L (5133743)
- Bridgeport Fittings Conduit Fittings