Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 2-1/2" Trade Size
Mfr # SGBS-387CL
Zoro # G802568217
product price: $65.69
/ea
Sold in multiples of 25 for $1,642.25
$1,642.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid/IMC
- Overall Length 23/32 in
- Finish Tin Electro-Plated, Zinc Plated
- Insulated Yes
- Series Mighty-Rite(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # SGBS-387CL
- Zoro # G802568217
- UPC # 78174723870
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23/32 in |
Trade Size | 2 1/2 in |
Outside Dia. | 3.37 in |
Height (In.) | 2.27 in |
Thread Size | 2 1/2"-8 |
Width | 0.73 in |
Details
For Conduit Type | EMT or Rigid/IMC |
Finish | Tin Electro-Plated, Zinc Plated |
Insulated | Yes |
Item | Split Bushing |
Series | Mighty-Rite(R) |
For Use With | EMT Conduit, IMC Conduit, Rigid Conduit |
Compatible Conduit Type | EMT, RMC |
Standards | cULus Listed, REACH Compliance, RoHS Complaint |
Thread Gender | Female |
Material | Steel |
Connection Type | Split Bushing |
Thread Type | NPSM |
Description
Split Bushing, Steel, Trade Size 2 1/2 in, Overall Length 23/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, RMC, Thread Size 2 1/2 In.-8, Thread Type NPSM, Thread Gender Female, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cULus Listed, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Connection Type Split Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 100 (36J141)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- DINERGY DC Power Supply 22.5 to 28.5VDC 3-phase (MD480-24-3C)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- BRIDGEPORT FITTINGS Locknut, Steel, 1-1/4" Trade Size (EC-125)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2"Trade (230-SBLK)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1/2" Trade Size (SGBS-381CL)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 2" Trade Size (1126-RT)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- Bridgeport Fittings Conduit Fittings