Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 1/2" Trade Size
Mfr # SGBS-381CL
Zoro # G202568220
product price: $24.99
/ea
Sold in multiples of 250 for $6,247.50
$6,247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid/IMC
- Overall Length 21/32 in
- Finish Tin Electro-Plated, Zinc Plated
- Insulated Yes
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # SGBS-381CL
- Zoro # G202568220
- UPC # 78174723810
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 21/32 in |
Height (In.) | 0.61 in |
Inside Diameter | 0.61 in |
Overall Height | 21/32 in |
Width | 0.687 in |
Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Outside Dia. | 1.14 in |
Outside Diameter | 1.14 in |
Details
For Conduit Type | EMT or Rigid/IMC |
Finish | Tin Electro-Plated, Zinc Plated |
Insulated | Yes |
Item | Split Bushing |
Material | Steel |
Series | Mighty-Rite(R) |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
Compatible Conduit Type | EMT, IMC, RMC |
Connection Type | Split Bushing |
For Use With | EMT Conduit, IMC Conduit, Rigid Conduit |
Insulation Material | Nylon |
Thread Type | NPSM |
Description
Split Bushing, Steel, Trade Size 1/2 in, Overall Length 21/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 1/2 In.-14, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Overall Height 21/32 in, Connection Type Split Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (247-SLP)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (SGBS-382CL)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SBLK)
- BRIDGEPORT FITTINGS Split Bushing, Nylon, 1-1/4" Trade Size (SB-384NM)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (SGBS-39050)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- Bridgeport Fittings Conduit Fittings