Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 1" Trade Size
Mfr # SGBS-383CL
Zoro # G402568211
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT or Rigid/IMC
- Overall Length 23/32 in
- Finish Tin Electro-Plated, Zinc Plated
- Insulated Yes
- Connection Type Split Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # SGBS-383CL
- Zoro # G402568211
- UPC # 78174723830
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 23/32 in |
Inside Diameter | 1.02 in |
Outside Diameter | 1.8 in |
Overall Height | 23/32 in |
Trade Size | 1 in |
Height (In.) | 1.02 in |
Outside Dia. | 1.8 in |
Width | 0.73 in |
Thread Size | 1"-11 1/2 |
Details
For Conduit Type | EMT or Rigid/IMC |
Finish | Tin Electro-Plated, Zinc Plated |
Insulated | Yes |
Item | Split Bushing |
Connection Type | Split Bushing |
Material | Steel |
Standards | cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint |
For Use With | EMT Conduit, IMC Conduit, Rigid Conduit |
Compatible Conduit Type | EMT, IMC, RMC |
Insulation Material | Nylon |
Series | Mighty-Rite(R) |
Thread Type | NPSM |
Description
Split Bushing, Steel, Trade Size 1 in, Overall Length 23/32 in, Finish Tin Electro-Plated, Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, IMC, RMC, Thread Size 1 In.-11 1/2, Thread Type NPSM, Elbow Angle Not Applicable, Conduit Fitting Type Bushing, Standards cUL Listed, LEED, NEMA, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, IMC Conduit, Rigid Conduit, For Conduit Type EMT or Rigid/IMC, Elbow Radius Not Applicable, Overall Height 23/32 in, Connection Type Split Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- ADVANCE CABLE TIES 5 40lb Natrual/White Cable Tie 100/BG (AL-05-40-9-C)
- HUBBELL Boot, Weatherproof, 15a (HBL7440V)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1/2" Trade Size (SGBS-381CL)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 2" Trade Size (166-G)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 2" Trade (235-SR)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3/4" Trade Size (241-SLP)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SR)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- Bridgeport Fittings Conduit Fittings