Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 1" Trade Size
Mfr # 242-SLP
Zoro # G102568207
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 2 1/32 in
- Finish Polished
- Insulated No
- Overall Height 2 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 242-SLP
- Zoro # G102568207
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/32 in |
Overall Height | 2 1/32 in |
Trade Size | 1 in |
Overall Width | 2 1/32 in |
Outside Diameter | 2.06 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Insulated | No |
Item | Split Bushing |
Compatible Conduit Type | EMT |
Material | Steel |
Connection Orientation | Straight |
Connection Type | Coupling, Set Screw |
Series | Mighty-Align(R) |
For Use With | EMT Conduit |
Standards | cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint |
Description
Split Bushing, Steel, Trade Size 1 in, Overall Length 2 1/32 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 2 1/32 in, Overall Width 2 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 50ft- Black (WL-ED-PE-200-50-BK)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (257SM)
- BRIDGEPORT FITTINGS Connector, Steel, 1" Trade Size (232-SLP)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1" Trade Size (1123-RT)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 1" Trade Size (MCH-100)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (245-SLP)
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- Bridgeport Fittings Conduit Fittings