Shop All Conduit Fittings
Bridgeport Fittings
Split Bushing, Steel, 1-1/4" Trade Size
Mfr # 243-SLP
Zoro # G602568226
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Overall Length 2 1/2 in
- Finish Polished
- Insulated No
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bridgeport Fittings
- MFR # 243-SLP
- Zoro # G602568226
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/2 in |
Overall Height | 2 1/2 in |
Outside Diameter | 2.5 in |
Trade Size | 1 1/4 in |
Overall Width | 2 1/2 in |
Details
For Conduit Type | EMT |
Finish | Polished |
Insulated | No |
Item | Split Bushing |
Standards | cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint |
Series | Mighty-Align(R) |
Connection Orientation | Straight |
Material | Steel |
For Use With | EMT Conduit |
Compatible Conduit Type | EMT |
Connection Type | Coupling, Set Screw |
Description
Split Bushing, Steel, Trade Size 1 1/4 in, Overall Length 2 1/2 in, Finish Polished, Insulated No, Compatible Conduit Type EMT, Thread Size Not Applicable, Elbow Angle Not Applicable, Conduit Fitting Type Coupling, Standards cUL Listed, ETL Listed Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3, LEED, REACH Compliance, RoHS Complaint, For Use With EMT Conduit, For Conduit Type EMT, Elbow Radius Not Applicable, Overall Height 2 1/2 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS72)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C10TD)
- KH INDUSTRIES 16 AWG 5 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/5-25FT)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 60A, 600V AC (A6K60R)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 6" Trade Size (SGBS-39250)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 1" Trade Sz (EC-100R)
- BRIDGEPORT FITTINGS Locknut, Steel, 1-1/4" Trade Size (EC-125)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SR)
- BRIDGEPORT FITTINGS Set Screw Coupling, Steel, 1-1/4" Trade Sz (EC-125R)
- RACO Set Screw Coupling, 1-1/4" Conduit, Steel (2025)
- Bridgeport Fittings Conduit Fittings